Huenersdorf™ Storage bins


Overview
Brand: Huenersdorf™

Manufacturer Part Number: 655100

UNSPSC: 53121705

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12736995

Quantity Price
1 £ 157.0 / Each
Estimated Shipment
20-04-2017
Add to basket


Description and Specification

Specification

Product Type Storage Bin
Dimensions (L x W x H) 485 x 310 x 180mm
Length (Metric) 485mm
For Use With Workshop, warehouse, household and office
Color Red
Material Polystyrene
Height (Metric) 180mm