missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Storage Bin
A useful way of keeping loose items safe within a freezer
Brand: Wesbart™ BIN898
Code : NEW
Additional Details : Weight : 5.00000kg
Description
Specifications
Storage Bin | |
Freezer | |
Handle on One End and a Label Holder | |
240 mm |
Anodized Aluminum, Stainless Steel | |
Keeping Loose Items Safe within a Freezer | |
190 mm | |
5 kg |