missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Storage Bin
A useful way of keeping loose items safe within a freezer
Brand: Wesbart™ BIN585
Code : NEW
Additional Details : Weight : 2.00000kg
Description
Specifications
Storage Bin | |
Freezer | |
Handle on One End and a Lid | |
180 mm | |
2 kg |
Stainless Steel | |
Storage | |
560 mm | |
235 mm |