missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Storage Bin

A useful way of keeping loose items safe within a freezer

Brand:  Wesbart™ BIN259

Code : NEW

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 15749738

  • £65.80 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Storage bins are manufactured from anodised aluminum or stainless steel
  • All storage bins have either a fold down handle or hand grip
  • Bins can be designed to have a handle on each end for transport if required
  • All storage bins are fitted with a label holder so the user can easily identify which bin they require
  • Specifications

    Specifications

    560 mm deep
    Handle
    200 mm
    Keeping loose items safe within a freezer
    155 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers