missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Red Rubber Conical Stoppers
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
Brand: Kartell™ 0114400
Code : A0
Additional Details : Weight : 0.01000kg
Description
- For general purpose use
- Red rubber
- Conical shape
- Size: lower (bottom) diameter x height
Specifications
General purpose laboratory | |
25/Pk. | |
Red | |
45mm | |
Conical Stopper |
45mm | |
34 x 45mm | |
34mm | |
Rubber | |
Conical |