Learn More
Merck Millipore Steritop Threaded Bottle Top Filter
The Stericup™ vacuum filtration system is the most efficient single-use, disposable process for sterile media preparation. It combines a Steritop™ filter unit with a receiver flask for processing and storing volumes from 150 mL to 1,000 mL in a single, ready-to-use format.
Brand: Merck Millipore S2GPT10RE
140.76 GBP valid until 2021-04-30
Use promo code "14803" to get your promotional price.
Additional Details : Weight : 2.70000kg
Description
The Stericup™ vacuum filtration system is the most efficient single-use, disposable process for sterile media preparation. It combines a Steritop™ filter unit with a receiver flask for processing and storing volumes from 150 mL to 1,000 mL in a single, ready-to-use format.
Everything that made the original Stericup™ filters a staple in your lab and labs around the world, remains at the core of the Stericup™ Quick Release system.
- Proven Millipore™ Membrane performance with industry-leading membrane technology that delivers high flow rates, low protein binding and retention volumes.
- Compact, easy-grip receiver bottle ensures control and stability during filtration, making the Stericup™ Quick Release Filter ideal for use in laminar flow hoods.
- Recessed threads on the cap help ensure sterility even when set face-down, while fins allow it to be set on its side without rolling away or falling off the bench.
- The bottom of the receiver flask is slightly recessed, enabling capped flasks to be stacked for convenient storage
- A tab is built into the receiver bottle to enable easy-attachment of pre-filter disks (not included) for hard to filter solutions.
- The receiver bottle is made from clear durable polystyrene and the entire unit is sterilized by gamma irradiation.
- Stem cell tested Express™ PLUS PES membrane filters, safeguard the viability of growth media.
Order Info
Note: Image above shows Bottle Top Filter with receiver flask (sold separately).
Specifications
Clear with Blue Adapter | |
Sterile Filtration | |
169 mm | |
Polystyrene | |
0.22 μm |
45 mm | |
169 mm | |
Steritop Threaded Bottle Top Filter | |
PES | |
1000 mL |