Learn More
Buerkle™ SteriPlast™ Bio Sample Scoops
Manufactured from renewable raw materials and can be completely recycled. SteriPlast™ Bio Sample Scoops still have all the suitable properties of conventional polyethylene. The sample scoop is ideal for powders, granulates and pastes.
Brand: Buerkle™ 5379-1005
23.08 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.34800kg
Description
- Ergonimically designed scoop
- Product and packaging made of renewable raw materials
- Manufactured from "green" PE, white
- Recyclable/Disposable
- Individually packaged and sterilised by gamma rays
- Production and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Scoop | |
Not Autoclavable | |
100 mL | |
Ergonomic | |
205 mm |
Green Polyethylene (Made From Renewable Raw Materials) | |
3.38 oz. | |
Sterile | |
White |