Learn More
DWK Life Sciences STERIPLAN™ Petri Dish, from Soda-lime Glass
Petri dishes are used for the cultivation of bacteria, yeasts, plant and animal cells on solid media.
Brand: DWK Life Sciences 237554008
24.17 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : A0
Additional Details : Weight : 0.45000kg
Description
Cultivation of microorganisms can take place on a gel-like nutrient medium, which is placed in a flat, round, transparent dish with lid (the so-called Petri dish). Due to the solid gel, mixing of the microorganisms is prevented and larger cell culture accumulations (colonies) can grow.
- Free from bubbles and streaks
- Even distribution of sewing bottom possible
Specifications
Not Autoclavable | |
Growth and cultivation of microorganisms; Cultivation on solid gel culture medium; Microscopy of microorganisms; Cell culture | |
15 mm |
Soda Lime Glass | |
10/Pk. | |
60 mm |