0 Sterilization Bags with Plain Closure


Overview
Brand: 0

Manufacturer Part Number: S1PC

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12779095

Quantity Price
1 £ 180.0 / Pack of 1000
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Height (Metric) 250mm
Quantity 1000/pk
Length (Metric) 125mm
Certifications/Compliance CE Marked
Closure Type Plain
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Width (Metric) 90mm