0 Sterilization Bags with Plain Closure


Overview
Brand: 0

Manufacturer Part Number: APC

X1000 Sterilisation bag plain closure suitable

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12719085

Quantity Price
1 £ 104.0 / Pack of 1000
Estimated Shipment
27-02-2017
Add to basket


Description and Specification

Specification

Closure Type Plain
Width (Metric) 50mm
Packaging 1000/pk
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Height (Metric) 170mm
Length (Metric) 90mm
Certifications/Compliance CE Marked