0 Sterilization Bags with Plain Closure


Overview
Brand: 0

Manufacturer Part Number: EPC

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12759085

Quantity Price
1 £ 232.0 / Pack of 1000
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Height (Metric) 250mm
Width (Metric) 65mm
Certifications/Compliance CE Marked
Closure Type Plain
Quantity 1000/pk
Length (Metric) 190mm