0 Sterilization Bags with Plain Closure


Overview
Brand: 0

Manufacturer Part Number: TPC

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12789095

Quantity Price
1 £ 195.0 / Pack of 250
Estimated Shipment
23-03-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance CE Marked
Closure Type Plain
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Width (Metric) 125mm
Quantity 250/pk
Length (Metric) 380mm
Height (Metric) 510mm