0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: U1HS

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12719125

Quantity Price
1 £ 110.0 / Pack of 500
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Width (Metric) 30mm
Height (Metric) 480mm
Closure Type Heat seal
Quantity 500/pk
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Length (Metric) 75mm
Certifications/Compliance CE Marked