0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: K1HS

X500 Sterilisation bag heat seal suitable for

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12709115

Quantity Price
1 £ 106.0 / Pack of 500
Estimated Shipment
23-02-2017
Add to basket


Description and Specification

Specification

Seal Type Heat
Width (Metric) 40mm
Packaging 500/pk
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Height (Metric) 330mm
Length (Metric) 150mm
Certifications/Compliance CE Marked