0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: PHS

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12759115

Quantity Price
1 £ 135.0 / Pack of 500
Estimated Shipment
12-04-2017
Add to basket


Description and Specification

Specification

Closure Type Heat seal
Height (Metric) 330mm
Width (Metric) 65mm
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Certifications/Compliance CE Marked
Quantity 500/pk
Length (Metric) 190mm