0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: QHS

X1000 Sterilisation bag heat seal suitable for

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12769115

Quantity Price
1 £ 129.0 / Pack of 1000
Estimated Shipment
15-03-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance CE Marked
Closure Type Heat seal
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Height (Metric) 190mm
Quantity 1000/pk
Length (Metric) 110mm
Width (Metric) 45mm