0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: RHS

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12779115

Quantity Price
1 £ 177.0 / Pack of 1000
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Length (Metric) 125mm
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Height (Metric) 250mm
Quantity 1000/pk
Certifications/Compliance CE Marked
Width (Metric) 50mm
Closure Type Heat seal