0 Sterilization Bags with Heat Seal Closure


Overview
Brand: 0

Manufacturer Part Number: LHS

UNSPSC: 42281916

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12719115

Quantity Price
1 £ 89.55 / Pack of 250
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Width (Metric) 100mm
Certifications/Compliance CE Marked
Closure Type Heat seal
Height (Metric) 380mm
For Use With (Application) Suitable For Steam and ETO Sterilisation, amd formaldehyde
Length (Metric) 250mm
Quantity 250/pk