Learn More
Thermo Scientific™ Sterilin™ Tubes with Screw Cap
Hold samples ranging from 5 to 10mL in these tubes with screw caps. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap.
Brand: Thermo Scientific™ Z10PE
Code : 04
Additional Details : Weight : 4.00000kg
Description
Hold samples ranging from 5 to 10mL in Thermo Scientific™ Sterilin™ Tubes with Screw Cap. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap. Supplied nonsterile. Not available in all geographic regions.
Features:
- Available labeled for sample identification
- Supplied nonsterile
Manufactured from either:
- Virgin polystyrene with flat base
- Chemically resistant polypropylene with a skirted base
Ordering Information:
Product not available in all geographic regions.
Specifications
Skirted Base Tube | |
10 mL | |
Printed Label | |
Sterilin™ | |
500 Case | |
0.3381 fl oz. | |
Yes |
Tube with skirted base, printed label | |
Polypropylene | |
500 | |
Non-sterile | |
Polyethylene | |
Screw Cap |