Learn More
Thermo Scientific™ Sterilin™ Tubes with Screw Cap
Hold samples ranging from 5 to 10mL in these tubes with screw caps. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap.
Brand: Thermo Scientific™ Z5PSNL
Code : A0
Additional Details : Weight : 3.69000kg
Description
Hold samples ranging from 5 to 10mL in Thermo Scientific™ Sterilin™ Tubes with Screw Cap. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap. Supplied nonsterile. Not available in all geographic regions.
Features:
- Available labeled for sample identification
- Supplied nonsterile
Manufactured from either:
- Virgin polystyrene with flat base
- Chemically resistant polypropylene with a skirted base
Ordering Information:
Product not available in all geographic regions.
Specifications
Sample Tube | |
5 mL | |
No Label | |
Sterilin™ | |
1000 Case | |
0.169 fl oz. |
Tube, no label | |
Polystyrene | |
1000 | |
Non-sterile | |
Polyethylene | |
Screw Cap |