missing translation for 'onlineSavingsMsg'
Learn More

Sterilin™ Polystyrene Jars with Screw Cap

Store liquid, solid food and histology samples in Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Caps. Multi-use disposable jars with a wide neck.

Brand:  Thermo Scientific Sterilin 28464

Code : Z4

Additional Details : Weight : 6.20000kg

 View more versions of this product

Product Code. 13107633

  • £207.00 / Pack of 100


Estimated Shipment
08-06-2018
Add to basket

Description

Description

Jars are supplied unlabeled and available in both sterile (sterilized by gamma irradiation) and nonsterile formats.

  • Suitable for direct transfer of specimen from patient to jar
  • Plastic wadded cap for leak-free performance
  • CE Marked
Specifications

Specifications

350mL
Polystyrene
Nonsterile
90mm
Urea
100
80mm
Screw
Videos