Sterilin™ Polystyrene Jars with Screw Cap

Store liquid, solid food and histology samples in Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Caps. Multi-use disposable jars with a wide neck.

Overview
Brand: Thermo Scientific Sterilin

Manufacturer Part Number: 28423

UNSPSC: 24112602

Code: 02

Additional Details:
Additional Details: Weight: 4.24000kg



Product Code. 12862803

Quantity Price
1 £ 202.0 / Pack of 100
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Capacity (Metric) 230mL
Closure Material Urea
Material Polystyrene
No. per Case 100
Sterility Nonsterile
Diameter (Metric) Outer 69mm
Height (Metric) 72mm
Closure Type Screw

Jars are supplied unlabeled and available in both sterile (sterilized by gamma irradiation) and nonsterile formats.

  • Suitable for direct transfer of specimen from patient to jar
  • Plastic wadded cap for leak-free performance
  • CE Marked