missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Cap
Click to view available options
Capacity (Metric):
30 mL
120 mL
230 mL
350 mL
Sterility:
Non-sterile
Sterile
No. per Case:
100
200
Description
Store liquid, solid food and histology samples in Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Caps. These multi-use disposable jars have a wide neck that enables large specimens to be stored easily.
Jars are supplied unlabeled and available in both sterile (sterilized by gamma irradiation) and nonsterile formats.
- Suitable for direct transfer of specimen from patient to jar
- Plastic wadded cap for leak-free performance
- CE Marked
Specifications
Closure Material | Urea |
Closure Type | Screw Cap |
Diameter (Metric) | 80 mm |
Height (English) | 3.5 in. |
Height (Metric) | 90 mm |
Product Type | Jar |
Capacity (Metric) | 350 mL |
Diameter (English) | 3.1 in. |
Includes | Screw Cap |
Material | Polystyrene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'