Learn More
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes
Sterilin 13.5mL Centrifuge Tubes are offered in a wide range styles for various applications.
Brand: Thermo Scientific™ 144AS
Code : 56
Additional Details : Weight : 3.26700kg
Description
Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.
- Manufactured from virgin polystyrene
- Recommended RCF 3,200 × g in suitably balanced rotors
- Molded graduation marks at 5 and 10mL
- Wadded or nonwadded cap
- Supplied nonsterile
- Available as both round and conical base
Specifications
White | |
Polystyrene | |
Sterile | |
110 mm | |
Non-wadded Cap | |
5 mL to 10 mL |
13.5 mL | |
450 | |
Conical, Round | |
Conical, Round | |
16 mm | |
Conical Base Tube |