Learn More
Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers
Store small-volume samples in Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers.
Brand: Thermo Scientific™ 129AX/1
Code : 56
Additional Details : Weight : 1.00000kg
Description
Store small-volume samples in Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers.
NOT AVAILABLE IN AMERICA
- Aseptically manufactured
- Suitable for centrifugation at 7,200 x g
- Leak-tested in accordance with BS EN 14254 Annexe D
- Available pre-filled with boric acid (0.09g) for the preservation of urine samples
- Available with removable glass coverslip—ideal for work on the culture of intracellular organisms (e.g., Chlamydia trachomatis, Rickettsia, etc.)
Note:
These containers are for in vitro use only.
Specifications
Container | |
Cylindrical | |
7 mL | |
Polyethylene | |
22.5 mm | |
No Label |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN 14254 Annexe D. CE marked in accordance with the European Directive 98/79/EC. | |
Bijou + coverslip | |
50.2 mm | |
700/Cs. |