missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Long Handle Sampling Spoons

Designed to gather small amounts of sample material, especially in hard to reach containers.

Brand:  Bel-Art™ F36723-0000

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12672966

  • £19.20 / Pack of 12
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Designed to gather small amounts of sample material

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use
Specifications

Specifications

Spoon
Long
1.25 mL
Non-sterile
White
12
7 in.
0.81 in.
Polypropylene (FDA Grade)
0.25 tsp.
Yes
Long handle
FDA
17.8 x 2 cm (7 x 0.81 in.)
17.8 cm
2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers