missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PVDF Syringe Filter
Used for filtration of protein solutions.
£89.70 - £140.00
Specifications
Material (Membrane) | PVDF |
---|---|
Sterility | Sterile |
For Use With (Application) | For a broad range of applications |
Housing Material | Polypropylene |
Quantity | 50/Pk. |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15191499
|
Fisherbrand™
15191499 |
0.45 μm |
£89.70
Pack of 50 |
In Stock
Log in to see stock. |
|||||
15181499
|
Fisherbrand™
15181499 |
0.2 μm |
£140.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- High sample throughput
- Low protein binding
- Hydrophilic in nature
- Offers medium chemical resistance
Specifications
PVDF | |
For a broad range of applications | |
50/Pk. | |
33 mm |
Sterile | |
Polypropylene | |
Syringe Filter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title