Learn More
Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems through the superior tip straightness and low %CV.
Brand: Thermo Scientific™ 918-261
345.27 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Code : A0
Additional Details : Weight : 9.20000kg
Description
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-deep well plates
- Low percentage coefficient of variation (%CV)
Specifications
20 μL | |
Sterile | |
Not Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
4800 tips | |
Beckman |
Non-Filtered | |
Clear | |
ISO 9001 and ISO 13485 | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Beckman Coulter Liquid Handling Systems | |
Sterile |