missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
- Ideal for blender applications
- Sterile
- Highly resistant
- Wire closure for a superior seal
Specifications
Specifications
| Description | Bag with full-page PE filter |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| For Use With (Application) | For transportation and storage of solids, semisolids, and liquids; filtering; blender applications. |
| Material | BOPA, LDPE |
| Sterility | Sterile |
| Fill Volume | 720 mL |
| Quantity | 250/Pk. |
| Dimensions (L x W) | 6 x 9 in. |
| Height (Metric) | 229 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?