missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Zincked Standard Retort Clamps with Cork
£30.55 - £39.50
Specifications
Quantity | 1 Ea. |
---|---|
Type | Stand Clamp |
Material | Zinc-plated Steel |
Length (Metric) | 180 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10035010
|
Bochem™
5482 |
120 mm |
£30.55
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10278540
|
Bochem™
5481 |
150 mm |
£39.50
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Specifications
1 Ea. | |
Stand Clamp | |
Zinc-plated Steel | |
180 mm |