missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Starch, modified, insolubles 0.01% max, Thermo Scientific Chemicals
32.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
Description
Starch, modified is used in the production of facial cleanser, oil controller, sunscreen cream, moisturizer, toners/astringents, facial moisturizer/treatment and anti-aging.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Powder |
Solubility Information | Instantly soluble in water |
Quantity | 100 g |
Odor | Odorless |
Chemical Name or Material | Starch, modified, Insolubles 0.01% max |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'