missing translation for 'onlineSavingsMsg'
Learn More

Manutan Standard key cabinet with electronic lock, 250 key capacity

Brand:  Manutan A335533

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12828178

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Secure storage with quick key identification. Cabinets for 30 to 600 hooks supplied with index card to assist with recording the issue and return of keys. Adjustable, colour coded hook bars. Key tabs included. Can be wall mounted, fixings supplied.
  • Number of keys: 250
  • Dimensions (H x W x D): 550mm x 380mm x 205mmWidth (mm): 380Depth (mm): 205
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers