missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ StainMate™ Max 10 Batch Stainer Accessories
Maintain Epredia™ StainMate™ Max 10 Batch Stainer with StainMate Max 10 Batch Stainer Accessories.
£38.20 - £290.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12628446
|
Epredia™
E103/SL/WB |
Water dish/bath |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12688436
|
Epredia™
E103/SL/EXTB |
External dish/bath |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12698436
|
Epredia™
E103/SL/R20 |
Additional rack for up to 20 slides |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Accessories for StainMate Max 10 Batch Stainer include:
- Lid
- Fume hood
- Pinth with drawer
- Bath dish for Belair model
- Additional dish/bath
- Water dish/bath
- External dish/bath
- Drying module
- Rack adapter
- Additional Rack for up to 20 slides
- Additional Rack for up to 30 slides
Dryer Module
- Fan-assisted slide dryer operates at âˆ1⁄270°C
- Hooks onto either the left- or right-hand side of the StainMate module
Fume Hood
- Extracts fumes through a replaceable charcoal filter
- Fits easily inside the base of the hood
- Transparent door is hinged for easy access
External Dish/Bath
- Attach to either side of the StainMate module to increase the capacity
- Constructed of polished stainless steel with white acetal bath and lid
- Capacity: 38mL