Learn More
Thermo Scientific™ StainMate™ Max 10 Batch Stainer Accessories
Maintain Thermo Scientific™ StainMate™ Max 10 Batch Stainer with StainMate Max 10 Batch Stainer Accessories.
Brand: Thermo Scientific™ E103/SL/WB
Code : 50
Additional Details : Weight : 1.00000kg
Description
Maintain Thermo Scientific™ StainMate™ Max 10 Batch Stainer with StainMate Max 10 Batch Stainer Accessories.
Accessories for StainMate Max 10 Batch Stainer include:
- Lid
- Fume hood
- Pinth with drawer
- Bath dish for Belair model
- Additional dish/bath
- Water dish/bath
- External dish/bath
- Drying module
- Rack adapter
- Additional Rack for up to 20 slides
- Additional Rack for up to 30 slides
Dryer Module
- Fan-assisted slide dryer operates at ∽70°C
- Hooks onto either the left- or right-hand side of the StainMate module
Fume Hood
- Extracts fumes through a replaceable charcoal filter
- Fits easily inside the base of the hood
- Transparent door is hinged for easy access
External Dish/Bath
- Attach to either side of the StainMate module to increase the capacity
- Constructed of polished stainless steel with white acetal bath and lid
- Capacity: 38mL
Specifications
Water dish/bath |