missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lancer™ 820 LX Undercounter Laboratory Washer and Dryer
An undercounter glassware washer with powerful forced hot air drying through the injectors and in the chamber to ensure complete and rapid drying of glassware both inside and out.
Brand: Lancer™ 01260091
Code : 50
Additional Details : Weight : 90.00000kg
Description
- Fast turnaround avoids waiting for glassware
- Increased safety with on-board drawer storage and input of chemicals
- Economical and accurate dosing by two peristaltic pumps
- Easy to use microprocessor controls with self-diagnostic software and alarms
- Flexibility of multi-level injection washing and interchangeable racks
- All sizes and types of glassware cleaned with chamber configuration choices
- Ergonomic and safe loading of racks on load-bearing telescopic runners
- Choice of preset and user-customized (PIN code protected) programs
- Robust high grade stainless steel construction
- IQ/OQ protocol and validation options available
- Cost-effective: low life cycle costs and efficient operation uses less resources and inventory
- Water consumption of 12: per fill
Specifications
Stainless Steel | |
Undercounter | |
A starter pack of 10L of detergent, 10L of acid rinse additive and a 150mL can of Stainless Steel cleaner and polish, free of charge | |
845 mm | |
400 V |
Laboratory Washer/Dryer | |
Universities, government testing and research organizations, hospital theatres, QA and research laboratories in pharmaceutical, food and chemical companies | |
845 H x 900 W x 680 Dmm | |
900 mm | |
50 Hz |