Learn More
Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths
Combine with any Grant Heating Circulator or Bath. Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths has a temperature range of –15 to 200°C.
Brand: Grant Instruments™ ST26
Code : 57
Additional Details : Weight : 10.00000kg
Description
Combine with any Grant Heating Circulator or Bath. Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths has a temperature range of –15 to 200°C.
- High efficiency stainless steel construction
- Templerature range: -15 to 200°C
- Includes integral raised feet for ease of carrying, repositioning, and retort access
Specifications
26 L | |
Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 | |
15°C to 200°C | |
Stainless Steel |