missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Spatulas

Manufactured from stainless steel. Bochem™ Stainless Steel Spatulas have a wooden handle.

Brand:  Bochem™ 3493

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11805061

  • £96.15 / Pack of 10
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Wood handle
  • Manufactured from stainless steel
Specifications

Specifications

1 Ea.
150 mm
14 mm
1mm
Wood
250 mm
Spatula
22 mm
Stainless Steel
250 x 22 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers