missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Sanitary Clamps
Offer good chemical compatibility and are cost effective. 304 Stainless Steel Couplings are ideal for the food, beverage and dairy industries
Brand: Masterflex™ 30800-75
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Cole-Parmer stainless 304L steel sanitary clamp
- Meet FDA requirements and 3A Sanitary Standards
- Clamp size: ½ to ¾ in.
Specifications
1 Ea. | |
Stainless Steel | |
38.1 mm |
Sanitary Clamp | |
38.1 mm |