Fisherbrand™ Stainless Steel M1 Cylindrical Calibration Weight

Ensure accurate calibration and commercial weighing. Fisherbrand™ Stainless Steel M1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These non-certified cylindrical weights conform to class M1 requirements for commercial scales.

Overview
Brand: Fisherbrand™

UNSPSC: 41111505

Code: 42

Additional Details:
Additional Details: Weight: 0.00200kg



Product Code. 12931381

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Classification M1
Product Type Cylindrical Calibration Weight
Material Stainless Steel
Case Material Wooden
Weight (Metric) 2g
Mass 2g
Quantity 1Each
Shape Cylindrical

The Fisherbrand™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class M1 for use with class III scales.
  • Available in a range of nominal mass values, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instrument for commercial class III scales
    • Quality assurance for scales with fewer than 30,000 steps
    • Weights for calibration, and for official calibration of other weights, of classes M2 and M3

Alternative Products
Documentation

Technical documents