missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel M1 Cylindrical Calibration Weight

Ensure accurate calibration and commercial weighing. Fisherbrand™ Stainless Steel M1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These non-certified cylindrical weights conform to class M1 requirements for commercial scales.

Brand:  Fisherbrand™

Code : 42

Additional Details : Weight : 0.02000kg

Product Code. 12951391

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The Fisherbrand™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class M1 for use with class III scales.
  • Available in a range of nominal mass values, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instrument for commercial class III scales
    • Quality assurance for scales with fewer than 30,000 steps
    • Weights for calibration, and for official calibration of other weights, of classes M2 and M3
Specifications

Specifications

Cylindrical Calibration Weight
Stainless Steel
20g
M1
Wooden
Videos
Documentation

Technical Documents