Fisherbrand™ Stainless Steel OIML Class M1 Calibration Weight, ISO 17025 Certified (UKAS equivalent)


Overview
Brand: Fisherbrand™

UNSPSC: 41111505

Code: 42

Additional Details:
Additional Details: Weight: 0.02000kg



Product Code. 12961391

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Product Type Calibration Weight
Mass 20g
Classification OIML Class M1
Quantity 1Each
Weight (Metric) 20g
Material Stainless Steel
Shape Cylindrical
Certifications/Compliance ISO 17025 Certified (UKAS equivalent)

The Fisherbrand™ range offers highly accurate individual weights and weight sets, with nominal mass values from 1mg to 10kg. Both cylindrical and leaf weights are available. With the Fisherbrand™ range including both non-certified and certified cylindrical calibration weights that conform to OIML class F1, F2, E2 and M1 specifications. E2 leaf weights are available too, either as non-certified or certified. Sets of weights are also available within this range, as either certified or non-certified.

Alternative Products
Documentation

Technical documents