Fisherbrand™ Stainless Steel OIML Class F2 Calibration Weight Sets Without Calibration Certificate


Overview
Brand: Fisherbrand™

UNSPSC: 41111505

Code: 42

Additional Details:
Additional Details: Weight: 1.40000kg



Product Code. 12951361

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Product Type Calibration Weight Set
Mass 1g to 1kg
Classification OIML Class F2
Quantity 1Set
Weight (Metric) 1g to 1kg
Material Stainless Steel
Shape Cylindrical

The Fisherbrand™ range offers highly accurate individual weights and weight sets, with nominal mass values from 1mg to 10kg. Both cylindrical and leaf weights are available. With the Fisherbrand™ range including both non-certified and certified cylindrical calibration weights that conform to OIML class F1, F2, E2 and M1 specifications. E2 leaf weights are available too, either as non-certified or certified. Sets of weights are also available within this range, as either certified or non-certified.

Alternative Products
Documentation

Technical documents