Fisherbrand™ Stainless Steel Certified F1 Cylindrical Calibration Weight

Ensure accurate calibration and weighing. Sartorius™ Stainless Steel Certified F1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 2g and 10kg. These cylindrical weights conform to class F1 requirements and are ISO 17025 certified.

Overview
Brand: Fisherbrand™

Calibration weight Fisherbrand cylindrical F1

UNSPSC: 41111505

Code: 42

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 12991311

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Product Type Cylindrical Calibration Weight
Certifications/Compliance ISO 17025
Classification F1
Material Stainless Steel
Weight (Metric) 100g
Density 7.95kg/m3
Mass 100g
Quantity 1Each
Shape Wire
Case Material Wooden

The Fisherbrand™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class F1 for use with class II scales.
  • Certified for ISO 17025 requirements for use in testing and calibration labs
  • Available in a range of nominal weights, from 2 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class II scales
    • Quality assurance for scales with fewer than 300,000 steps
    • Weights for calibration, and for official calibration of other weights, of the lower classes
      (F2, F3, M1, M2 and M3) 

Alternative Products
Documentation

Technical documents