missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Certified F1 Cylindrical Calibration Weight

Ensure accurate calibration and weighing. Fisherbrand™ Stainless Steel Certified F1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 2g and 10kg. These cylindrical weights conform to class F1 requirements and are ISO 17025 certified.

Brand:  Fisherbrand™

Code : 42

Additional Details : Weight : 2.00000kg

Product Code. 12931321

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The Fisherbrand™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class F1 for use with class II scales.
  • Certified for ISO 17025 requirements for use in testing and calibration labs
  • Available in a range of nominal weights, from 2 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class II scales
    • Quality assurance for scales with fewer than 300,000 steps
    • Weights for calibration, and for official calibration of other weights, of the lower classes
      (F2, F3, M1, M2 and M3) 
Specifications

Specifications

Cylindrical Calibration Weight
F1
Wooden
ISO 17025
Stainless Steel
2000g
Videos
Documentation

Technical Documents