missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel OIML Class F1 Calibration Weight Sets Without Calibration Certificate
Brand: Fisherbrand™
Code : 42
Additional Details : Weight : 0.18800kg
Description
The Fisherbrand™ range offers highly accurate individual weights and weight sets, with nominal mass values from 1mg to 10kg. Both cylindrical and leaf weights are available. With the Fisherbrand™ range including both non-certified and certified cylindrical calibration weights that conform to OIML class F1, F2, E2 and M1 specifications. E2 leaf weights are available too, either as non-certified or certified. Sets of weights are also available within this range, as either certified or non-certified.Specifications
Calibration Weight Set | |
OIML Class F1 | |
1g to 100g | |
Cylindrical |
1g to 100g | |
1Set | |
Stainless Steel |