missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel E2 Cylindrical Calibration Weight

Ensure precise calibration and comparative measurements. Fisherbrand™ Stainless Steel E2 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These non-certified cylindrical weights conform to class E2 requirements.

Brand:  Fisherbrand™

Code : 42

Additional Details : Weight : 0.50000kg

Product Code. 12951281

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The Fisherbrand™ line of reference line weights includes these cylindrical mass standards and standard weights. They are constructed of durable stainless steel and conform to OIML class E2.
  • Available in a range of nominal weights, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff (not certified)
    • Adjustment, testing and calibration instruments for class I precision scales
    • High-precision weighing or making comparative measurements on class I scales or measurement comparators
    • Quality assurance of scales with fewer than 1,000,000 steps
    • Weight for calibration and official calibration of weights of classes F1 and F2
Specifications

Specifications

Cylindrical Calibration Weight
Stainless Steel
500g
E2
Wooden
Videos
Documentation

Technical Documents