Fisherbrand™ Stainless Steel Certified E2 Cylindrical Calibration Weight

Ensure precise calibration and comparative measurements. Fisherbrand™ Stainless Steel Certified E2 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These cylindrical weights conform to class E2 requirements and are ISO 17025 certified.

Overview
Brand: Fisherbrand™

Calibration weight Fisherbrand cylindrical E2

UNSPSC: 41111505

Code: 42

Additional Details:
Additional Details: Weight: 0.00200kg



Product Code. 12921301

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Product Type Cylindrical Calibration Weight
Certifications/Compliance ISO 17025
Classification E2
Material Stainless Steel
Weight (Metric) 2g
Density 8kg/m3
Mass 2g
Quantity 1Each
Shape Wire
Case Material Wooden

The Fisherbrand™ line of reference line weights includes these cylindrical mass standards and standard weights. They are constructed of durable stainless steel and conform to OIML class E2.
  • Certified for ISO 17025 requirements for use in testing and calibration labs
  • Available in a range of nominal weights, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class I precision scales
    • High-precision weighing or making comparative measurements on class I scales or measurement comparators
    • Quality assurance of scales with fewer than 1,000,000 steps
    • Weight for calibration and official calibration of weights of classes F1 and F2

Alternative Products
Documentation

Technical documents