missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Certified E2 Cylindrical Calibration Weight

Ensure precise calibration and comparative measurements. Fisherbrand™ Stainless Steel Certified E2 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These cylindrical weights conform to class E2 requirements and are ISO 17025 certified.

Brand:  Fisherbrand™

UNSPSC : 41111505

Code : 42

Additional Details : Weight : 0.02000kg

Product Code. 12951301

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The Fisherbrand™ line of reference line weights includes these cylindrical mass standards and standard weights. They are constructed of durable stainless steel and conform to OIML class E2.
  • Certified for ISO 17025 requirements for use in testing and calibration labs
  • Available in a range of nominal weights, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class I precision scales
    • High-precision weighing or making comparative measurements on class I scales or measurement comparators
    • Quality assurance of scales with fewer than 1,000,000 steps
    • Weight for calibration and official calibration of weights of classes F1 and F2
Specifications

Specifications

Cylindrical Calibration Weight
E2
Wooden
ISO 17025
Stainless Steel
20g
Documentation

Technical Documents

Alternative Products