missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers
Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers with two sample chambers and no crevices.
Brand: Buerkle™ 5358-0600
Code : 03
Additional Details : Weight : 1.81100kg
Description
- The sample inserts fit precisely and can easily be replaced
- Inserts are available in volumes from 0 to 4.0mL
- The insertion depths can easily be read from the laser-engraved depth scale
- Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
- Groove-free and hand-polished
- 25 mm Ø
Specifications
Novartos Uno Pharma Zone Sampler | |
Autoclavable | |
Stainless Steel (V4A) | |
Silver | |
Foodstuffs | |
600 mm |
Stainless Steel (V4A) | |
Unit-Dose-Sampling | |
T-form | |
FDA guidelines for Unit-Dose-Sampling | |
25 mm |