Buerkle™ Stainless Steel Novartos Uno Pharma Zone Samplers


Overview
Brand: Buerkle™

Manufacturer Part Number: 5358-1001

NOVARTOS UNO 1000 MM VE=1 STÜCK

UNSPSC: 41104000

Code: 03

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10644745

Quantity Price
1 £ 1358.82 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Material Stainless Steel
Product Type Novartos Uno Pharma Zone Sampler
Diameter (Metric) 25mm
For Use With (Application) For sampling according to FDA guidelines for Unit-Dose-Sampling.
Length (Metric) 1000mm

Novartos is a 'Pharma zone' sampler system in accordance with FDA Guidelines pertaining to unit dose sampling. It permits the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.
  • The sample inserts fit precisely and are easily replaceable
  • Inserts must be ordered separately and are available in volumes from 0 to 4.0mL
  • One sample zone; two inserts needed
  • The insertion depths can easily be read from the laser-engraved depth scale
  • Stainless steel V4A (1.4404/1.4571)
  • Groove-free and hand-polished
  • 25mm diameter